ラミネーター(4本ローラー)A3サイズ対応フジプラ4日以内出荷
安定した連続ラミネートを可能にする外部加熱ヒートロール方式を採用。加熱と加圧を同時に行うヒートロール方式は素材とラミネートフィルムとの密着性が高く、フィルムの中の気泡の発生が抑えられます。コンパクトな本体に、仕上がりにこだわった4本ローラー機構を搭載しました。リバース機能が付いていますので、万一のフィルム詰まりにも逆回転して取り出すことが出来ます。各スイッチを操作しない状態やラミネート加工をしていない状態が約15分続くと自動的に過熱を中止するスタンバイモードを搭載。その状態でさらに約45分経過するとモーターと冷却ファンが停止するモーターオフモードを搭載しました。あらかじめ各フィルム厚に対応した設定を記憶しているプリセット機能や、最後に使用した設定を呼び出せるメモリー機能搭載で操作がより簡単になりました。
用途ラミネート加工により用紙などの加工物を傷や汚れ、水から守ることが出来ます。カラープリントをラミネート加工すると、耐久性の向上だけではなく、印刷面が平滑になり、より美しい仕上がりとなります。ローラー数4ラミネート速度(mm/分)530(50Hz)、636(60Hz)最大ラミネート厚さ(mm)0.8(用紙厚を含む)ウォームアップ時間約5~10分付属品リアトレー、取扱説明書(保証書)消費電力(W)840電源電圧(V)AC100(50/60Hz)加熱方式内部加熱方式機能メモリー、リバース、スタンバイモード、モーターオフモード、プリセット温度調節範囲(℃)100~160フィルム厚さ(μm)100~250(片面厚)最大ラミネート幅(mm)330(A3)