イージープロテクト解体可能ワンタッチコネクタ防水キットセルパック当日出荷から4日以内出荷
ワンタッチで湿気や水の浸入防止と絶縁性能を付与できる画期的な製品イージープロテクトに直線接続タイプが登場!セットテープ巻きは不要となり、短時間で施工が完了します今までの日本には無い新しい技術が電気工事を楽に高品質にします様々な産業分野での応用が可能(自動車産業等)屋内外での使用が可能施工後に開けて内部の確認が可能コンパクトで狭い場所への施工が可能幅広い接続バリエーションに対応本製品で低電圧用途に使用が可能(絶縁ボックス等不要)追加の絶縁ボックス等との併用で2重絶縁(低電圧感電クラスⅡ)の要求性能を満たすことが出来ますIPX8の防水性、湿気や水分からコネクターを保護WAGO(R)のワンタッチコネクター221WFR組合せてEN-60998-2準拠の試験に合格シリコンを含まないポリエチレンジェルを充填丈夫な外側ケースは内部コネクターを機械的に保護ケース材料はUL94規格V2の難燃グレードCEマーク取得工具不要でケース取付可能、即通電可能ケース内ジェルは硬化済、即時性能を発揮WAGO(R)の221WFRコネクターとセットで作業効率化施工は簡単で特別なスキルを必要としません製品は未開封で長期(3年程度)保管が可能
適合CLP規則に基づく有害物質含有:無し性能耐紫外線:有(材質)材質ジェル:ポリウレタン色ジェル:半透明琥珀色タイプ作業方式:ラッチタイプ定格電圧(V)450/600(WAGOコネクタに準ずる)温度(℃)推奨作業環境:0~40定格電流(A)WFR32/WFR-L41(WAGOコネクタに準ずる)ケース色黒連続使用温度(℃)105抵抗絶縁破壊:15kV/mm以上(内部ジェル)難燃性UL94-V2配線方式1方向保護クラスIPX8絶縁抵抗5kΩ有効期限3年以上の保管が可能電圧(kV)定格サージ:4