電線コネクター(20個)エスコ翌日出荷
仕様最大被膜外径:2.1mm材質ハウジング・カバー:ポリカーボネイト、コンタクト:すずめっき付りん青銅寸法(mm)25.8×5.6×8.1(H)(圧着後:5.8(H))使用温度範囲(℃)-20~75定格電圧(V)100定格電流(A)WG24-22使用時:2、WG20使用時:3電線太さ(mm2)0.2~0.5 AWG24-20適合電線UL1007 AWG24~AWG20、KV(通信機器用ビニル絶縁電線):0.2~0.5 AGW 24~20、KIV(電気機器ビニル絶縁電線):0.3 AGW 22、VSF(単芯ビニルコード):0.3 AGW 22作業温度範囲(℃)0~40
丸形端子JST(日本圧着端子製造)税込¥41~¥37~
埋込取付枠テンパール工業税込¥109¥99