高性能食品はかりV2000シリーズオーハウス45日以内出荷
オーハウスのV2000フードスケールは、高い独自基準を設け、安定速度と耐久性の優れた組み合わせで新しい業界標準を設定します。
V2000シリーズはステンレスとプラスチックの両タイプの筐体で設計されており、大型のLED前面および背面ディスプレイや食品の安全性を確保するための防刃設計のキーパッドを備えており、あらゆる環境で洗浄をしながら使用するための価値のあるスケールになっています。
用途水回りでの作業環境に適した高性能食品はかり仕様表示保護カバーなし材質(計量台)ステンレススチール質量(kg)3.9種類電子天秤奥行(mm)(プラットフォーム)190×242寸法H(mm)256電源充電式バッテリー(標準付属)、ACアダプタ標準装備寸法W(mm)288保護等級IPX8表示形式デジタルディスプレイデュアル赤色LEDディスプレイ風袋引き範囲ひょう量(kg)までサイズD(mm)256動作温度、湿度範囲-10~40℃/90%(結露なきこと)安定時間(秒)0.5計量皿形状角バッテリー寿命充電式バッテリーで50時間ひょう量単位グラム/キログラム