電球/LED EA758XPシリーズエスコ翌日出荷
密閉形器具対応(器具の種類によって使用できない場合があります。)白熱電球のように広範囲に明るい広配光タイプなので、トイレや階段などの照明に適しています。口金サイズがE17口金なので、照明器具を替えることなくご使用いただけます。誤挿入防止ソケットに対応します。長寿命約40000時間の、ランプ交換の手間が少ないLED電球です。
仕様●消費電力:4.0W●光色:昼白色●全光束(lm):440●電圧:100V●定格寿命:40000時間●配光角:180°●定格入力電流:0.070A●使用場所:屋内用●ランプ全体の明るさ:小型電球40W形相当●サイズ:Φ3.8×7.5mm●重量:約22g●材質:アルミ、ポリカーボネート、PBT●口金E17アズワン品番65-9277-27