簡易型アルコール検知器JVCケンウッド5日以内出荷
日本製の高精度かつ高品質な半導体式ガスセンサーを搭載した単独型アルコールチェッカーです。片手に収まるスリムなスティックタイプで、ポケットにも入る軽量コンパクト設計のため、自宅はもちろん出張先や車内でも手軽にアルコールチェックが行えます。測定方式は、付属マウスピースを使う高精度なダイレクトブロー方式と、気軽に吹きかけるだけのオープンブロー方式の2種類に対応し、約15秒でスピーディーに測定できます。センサーは1年または1,000回の長寿命仕様で、アルコール検知器協議会(J-BAC)の認定品として第三者試験をクリアしているため、安全性・信頼性も確保されています。シンプル操作で電源ONですぐ測定可能な本機は、毎日のセルフチェックを習慣化したい人や、業務でアルコール確認が必要なドライバー、飲酒量をコントロールしたい健康志向のユーザーに特におすすめの一台です。
付属品保証書、単4形アルカリ乾電池(2本)、マウスピース(3本)材質本体ケース:ABS樹脂質量(g)69外形寸法(mm)約120×31×23電源DC3V 単4形アルカリ乾電池2本表示方式LCDデジタル表示 0.00mg/Lおよび0.05mg/L~1.00mg/L、※0.05mg/L未満は0.00mg/Lを表示使用温湿度範囲【温度】0~35℃ / 【湿度】80%RH以下保管温湿度範囲【温度】-10~60℃ / 【湿度】80%RH以下保証期間1,000回ご使用または購入後1年間のどちらか早い方検知方式半導体式ガスセンサー