仕様6点入力式記録計 DI:無電圧接点9点材質PC-ABS(ケース、ベゼルとも)質量(kg)約1.4電源(V)AC100~240(50/60Hz)入力種類熱電対、測温抵抗体、直流電圧、直流電流電源AC100~240V(50/60Hz)コード長さ(m)約2(3Pプラグ)記録方式CSV形式保護等級IP54準拠外形寸法(幅W×高さH×奥行D)(mm)185×160×188DOオープンコレクタ出力12点(コモン共通)記録媒体SDカード、USBメモリ(最大32GB)表示器7インチTFTカラー液晶 ワイドVGA(感圧式タッチパネル)表示項目リアルタイムトレンド、ヒストリカルトレンド、バーグラフ、デジタル表示、イベント履歴表示警報出力設定数/各チャンネル4点(オープンコレクタ出力:1点、接点定格:DC30V/20mA)アズワン品番4-2450-01通信規格RS485、USB2.0測定周期(ms)100周期(記録ファイルデータ)保存周期:10分~1年、記録周期:100ms~60分