テラスFANプラスマイナスゼロ5日以内出荷
室内だけでなくテラスやガレージなどの屋外でも使える扇風機です。コードレスだからお好きな場所に持ち運んで使えます。金属製の羽根とガードで堅牢な作りが特長です。樹脂パーツの使用を最小限にしているので、成形の扇風機とは異なるラフな使い方をお楽しみいただけます。水の飛沫に対応可能なIPX4の生活防水性能を備えているので、キャンプのお供にもぴったりです。上向き155°まで角度を調節できるので、部屋干しのサポートにも便利です。
付属品本体(1)/専用ACアダプター/取扱説明書【保証書付】(1)材質本体:ABS樹脂/モーターカバー:ポリプロピレン樹脂/ガード:スチール等質量(kg)2.9消費電力(W)バッテリー動作時 約14.2、ACアダプター動作時 約21電源リチウムイオンバッテリー(21.6V 2450mAh)コード長さ(m)1.8最大外形寸法(mm)H376×W350×D221風量(m3/min)19連続使用時間(満充電時)約4時間30分~57時間充電時間約3時間30分(電源OFF時)風速(m/min)300防水性IPX4上下首振上向き約155°、下向き約10°