仕様【読み取り可能範囲】バーコードの密度:100% U.P.C、5 mil Code 39/10 mil Code 39、6.7 mil PDF417/10 mil Data Matrix、スキャナの先端からの距離:46mm-419mm、64mm-163mm、28mm-338mm、46mm-185mm、53mm-203mm【読み取り幅】42.4°(水平)、33°(垂直)AsReader Care(安心サポートパック)/なし付属品Magconnケーブル、イヤホン延長ケーブル材質PC規格ISO 18000-6 Type C/EPC Class1 Gen2適合規格Apple MFi/TELEC/FCC対応OSiOS9.3以降対応機種iPhone5/5S/SE/6/6S/7/iPod touch Gen5/6保護等級IP52準拠機能読み取り/書き込み/ロック/消去光源イルミネーション:白色光LED、エイミング:赤色光Laser(Class2)読取(mm)0~1000バッテリー充電式リチウムイオンバッテリー 1100mAh充電時間約3.5時間(内蔵バッテリー)動作環境-10~45℃、20~85%RH(ただし充電は0℃以上)送信出力250mW(24dBm)保存環境-20~60℃、10~95%RH周波数(MHz)920.6~923.4充電方式Magconn、MicroUSBキー2トリガキー、1ファンクションボタン(リセット、Barcode/RFID切り替え)RoHS指令(10物質対応)対応偏波円偏波(アンテナ内蔵)読取角度(°)ピッチ:±45°、ロール:360°、スキュー:±60°