ワイヤレス2DリングスキャナBS20 <Newland>Newland6日以内出荷
スキャンハンズフリーBS20は優れたパフォーマンスで広範な1Dおよび2Dバーコードを読み取ることができます。箱を持つなどの日常の作業を妨げることなく、左手または右手に快適にフィットするよう設計されています。トリガーボタンは片手で簡単に操作できる位置に配置されています。例外的なバッテリー寿命670mAhのバッテリーを搭載しており、連続使用で快適な10時間の稼働時間を提供します(アプリケーションや環境条件により異なります)。付属のUSBケーブルを使用して便利に充電することができます。信頼性の高いワイヤレス通信ボタンをクリックするだけで、BS20はBluetooth 5.0ワイヤレス技術を使用してお好みのデバイスにペアリングされます。システムがWindows、Android、iOSで動作し、タブレット、スマートフォン、コンピューター、または他のNewlandデバイスを使用している場合でも、リングスキャナーの接続は常に簡単です。ホストから最大50メートルの移動の自由を提供します。小さくても強力BS20は、半粗の操作環境でも信頼性があります。
仕様フォーカシング:赤色LED(625 nm)寸法(mm)38×52.5×44.2質量(g)49温度(℃)バッテリー充電:0 ~ 45 (32°F ~ 113°F)方式リマインド:ブザー、LED、振動対応【1D】Code128, UCC/EAN-128, AIM128, EAN-8, EAN-13, ISBN/ISSN, UPC-E, UPC-A, Interleaved 2 of 5, ITF-6, ITF-14, Standard 25, Codabar, Industrial 25, Code39, Code 93, Code 11, Plessey, MSI-Plessey, GS1-DataBarTM(RSS),Matrix 2 of 5【2D】PDF417, QR Code, Data Matrix, Aztec, Micro PDF, Micro QR照明白色光通信方式Bluetooth BLE, Bluetooth HIDモードバッテリー670 mAhリチウムイオン電池動作温度-20℃ ~ 50℃ (-4°F ~ 122°F)バッテリー容量(Ah)0.67防塵防水性能IP42充電時間(時間)<2保管温度(℃)-40 ~ 70 (-40°F ~ 158°F)連続動作時間10時間の連続運転(15秒ごとに1回スキャン)コントラスト最小0.2RoHS指令(10物質対応)対応BluetoothBluetooth 5.0通信距離(m)50(オープンスペース)読取深度(mm)【EAN-13】55-280 (13mil)、【QR Code】30-195 (15mil)、【Code 39】55-145 (5mil)、【PDF 417】40-130 (6.67mil)、【Data Matrix】40-140 (10mil)読取角度(°)傾斜: ±60, 回転: 360, 偏向: ±60実視界(°)水平 45, 垂直 34イメージセンサー640×480 CMOS最小分解能≧3mil湿度(%)5~95 (結露なきこと)動作電圧(V)5DC±5%ESD保護±12 KV (大気放電); ±8 KV (直接放電)落下耐久(m)1.2
『物流/保管/梱包用品/テープ』には他にこんなカテゴリがあります