超音波式虫よけタグ平野商会4日以内出荷
化学薬品を使わず、超音波で虫を撃退する虫よけタグ。キーホルダータイプでリュックに付けたり、ベルトに付けたり手軽に使うことができます。蚊をはじめとする羽虫などが嫌がる超音波の周波数を発し、虫を撃退。周波数は3段階調節ができ、屋内・屋外・就寝時などで使い分けが可能です。USB充電式で約1.5時間の充電で最長約90時間の使用が可能。化学薬品を使用せず人体の影響を与えないので、お子様にも安心してお使いいただけます。
材質ABS質量(g)約10(本体)使用範囲10(m2)周波数青:62Hz、紫:34Hz・50Hz・154Hz、緑:18.8kHz~70kHz連続使用時間(時間)約90電池リチウムポリマー電池寸法(幅W×奥行D×高さH)(cm)3.7×1.4×5.5充電時間(時間)1.5バッテリー容量(mAh)90充電可能回数約300回