同軸コネクタ ジャック 表面実装 UMCCコネクタ 1袋 50個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))7日以内出荷
仕様●同軸コネクタタイプ:UMCCコネクタ●実装タイプ:表面実装●インピーダンス:50Ω●結線方法:はんだ●接続方向:ストレート●動作周波数:6GHz●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルの上に金●接合型:ケーブル●コード番号:188-8600アズワン品番65-7775-05
同軸コネクタ ジャック 表面実装 UMCCコネクタ 1セット 10個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))7日以内出荷
仕様●入数:1テープ(10個入り)●同軸コネクタタイプ:UMCCコネクタ●実装タイプ:表面実装●結線方法:はんだ●コンタクト材質:銅合金●表面処理:コンタクト:金, ニッケル●コード番号:185-9844アズワン品番65-7710-30
同軸コネクタ ジャック 表面実装 UMCCコネクタ 1セット 10000個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥199,800税込¥219,780
1セット(10000個)
7日以内出荷
TE Connectivity 2337019-1RF Interface=UMCC, RF Connector Style=Receptacle, Connector System=Cable-to-Board, Sealable=No, Connector & Contact Terminates To=Printed Circuit Board, Number of Positions=1, PCB Mount Orientation=Vertical, Number of Coaxial Contacts=1, Impedance=50 Ω, EMI & RFI Protection Type=Shielding, Cable Connector Orientation=Straight, Body Material=High Temperature Thermoplastic UL94-V0, RF Connector Center Contact Plating Material=Gold over Nickel, RF Connector Center Contact Material=Copper Alloy, Termination Method to Wire & Cable=Solder, Termination Method to Printed Circuit Board=Surface Mount, RF Connector Coupling Mechanism=Snap-Off,Snap-On, Connector Mounting Type=Board Mount, RF Contact Captivation Method=Solder, Housing Color=Black, Cable Type=Coax, Operating Temperature Range=-40 85℃,-40 85℃, Operating Frequency=0 6 GHz, Packaging Method=Box
仕様●入数:1リール(10000個入り)●同軸コネクタタイプ:UMCCコネクタ●実装タイプ:表面実装●インピーダンス:50Ω●結線方法:はんだ●接続方向:ストレート●動作周波数:6GHz●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルの上に金●接合型:ケーブル●コード番号:188-8357アズワン品番65-7776-69
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります