Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0603 SizeSmall size, suitable for high density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(4000個入り)●テクノロジー:タンタル●静電容量:10μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:1608-09●等価直列抵抗:10Ω●許容差:±20%●長さ:1.6mm●奥行き:0.8mm●高さ:0.8mm●寸法:1.6 x 0.8 x 0.8mm●シリーズ:TMCJ●動作温度 Max:+125℃●許容差(プラス):+20%アズワン品番65-7037-29
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 400 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:400V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 99.5μFアズワン品番65-7071-14
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 14.1 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:14.1kvar●相数:3●静電容量:3 x 77.0μFアズワン品番65-7073-96
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 400 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:400V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 66.3μFアズワン品番65-7079-10
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 525 Vac voltage and 13.8 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:525V ac●kvar 50 Hz:13.8kvar●相数:3●静電容量:3 x 53.1μFアズワン品番65-7074-17
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 36.5μFアズワン品番65-7070-12
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 16.9 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:16.9kvar●相数:3●静電容量:3 x 92.6μFアズワン品番65-7076-93
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 12.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:12.5kvar●相数:3●静電容量:3 x 68.5μFアズワン品番65-7076-89
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 690 Vac voltage and 25 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:690V ac●kvar 50 Hz:25kvar●相数:3●静電容量:3 x 55.7μFアズワン品番65-7077-66
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 24.4μFアズワン品番65-7079-42
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 22.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:22.5kvar●相数:3●静電容量:3 x 123.3μFアズワン品番65-7079-16
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 525 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:525V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 57.7μFアズワン品番65-7071-15
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 30 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 48.7μFアズワン品番65-7079-43
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 20 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:440V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 109.6μFアズワン品番65-7079-12