Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●テクノロジー:タンタル●静電容量:1μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:9.9Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●許容差(プラス):+10%アズワン品番65-7157-03
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Extended RangeSmall size, suitable for high density packaging Terminations: 100 % matte tin APPLICATIONS Industrial AV equipment General purpose
仕様●テクノロジー:タンタル●静電容量:22μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:3216-18●等価直列抵抗:2.9Ω●許容差:±20%●長さ:3.2mm●奥行き:1.6mm●高さ:1.6mm●寸法:3.2 x 1.6 x 1.6mm●シリーズ:TMCM●動作温度 Max:+125℃●許容差(プラス):+20%アズワン品番65-7036-29
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:15μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:2.8Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10%アズワン品番65-7038-76
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:1.5μF●電圧:35V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:8.8Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10%アズワン品番65-7049-88
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:4.7μF●電圧:20V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:4Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●誘電正接:6%アズワン品番65-7049-66
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:33μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:1.7Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●動作温度 Min:-55℃アズワン品番65-7047-66
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:1μF●電圧:35V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:8.8Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10%アズワン品番65-7038-06
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0603 SizeSmall size, suitable for high density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(4000個入り)●テクノロジー:タンタル●静電容量:10μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:1608-09●等価直列抵抗:10Ω●許容差:±20%●長さ:1.6mm●奥行き:0.8mm●高さ:0.8mm●寸法:1.6 x 0.8 x 0.8mm●シリーズ:TMCJ●動作温度 Max:+125℃●許容差(プラス):+20%アズワン品番65-7037-29
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:1.5μF●電圧:20V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:11Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●許容差(プラス):+10%アズワン品番65-7050-03
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:4.7μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:4Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●末端仕様:はんだアズワン品番65-7036-43
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:10μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:5.9Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●末端仕様:はんだアズワン品番65-7036-39
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:3.3μF●電圧:25V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:4Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10%アズワン品番65-7035-93
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 690 Vac voltage and 25 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:690V ac●kvar 50 Hz:25kvar●相数:3●静電容量:3 x 55.7μFアズワン品番65-7077-66
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 24.4μFアズワン品番65-7079-42
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 400 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:400V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 99.5μFアズワン品番65-7071-14
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 400 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:400V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 66.3μFアズワン品番65-7079-10
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 36.5μFアズワン品番65-7070-12
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 525 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:525V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 57.7μFアズワン品番65-7071-15
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 660 Vac voltage and 30 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:660V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 48.7μFアズワン品番65-7079-43
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 20 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
仕様●電圧:440V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 109.6μFアズワン品番65-7079-12
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 16.9 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:16.9kvar●相数:3●静電容量:3 x 92.6μFアズワン品番65-7076-93
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 12.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:12.5kvar●相数:3●静電容量:3 x 68.5μFアズワン品番65-7076-89
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 22.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:22.5kvar●相数:3●静電容量:3 x 123.3μFアズワン品番65-7079-16
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 14.1 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:14.1kvar●相数:3●静電容量:3 x 77.0μFアズワン品番65-7073-96
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 525 Vac voltage and 13.8 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:525V ac●kvar 50 Hz:13.8kvar●相数:3●静電容量:3 x 53.1μFアズワン品番65-7074-17