オス/メス = メス端子サイズ = 8適合電線サイズ = 10 → 8 AWG結線方法 = 圧着シリーズ = 0462併用可能製品 = DTシリーズコネクタ定格電流 = 60A表面処理:コンタクト = ニッケルコンタクト材質 = 銅合金動作温度 Min = -55℃実装タイプ = ケーブルマウント℃DTHD Series Connector Contacts. From Amphenol, these DTHD Series Connector Contacts are made from nickel plated copper alloy. The DTHD Connector is suitable for connector applications that require a environmentally sealed single power circuit termination, ideally suited for engine compartments, transmission cables and other harsh environment connector applications.
オス/メス = オス端子サイズ = 8適合電線サイズ = 10 → 8 AWG結線方法 = 圧着シリーズ = 0460併用可能製品 = DTシリーズコネクタ定格電流 = 60A表面処理:コンタクト = ニッケルコンタクト材質 = 銅合金動作温度 Min = -55℃動作温度 Max = +125℃DTHD Series Connector Contacts. From Amphenol, these DTHD Series Connector Contacts are made from nickel plated copper alloy. The DTHD Connector is suitable for connector applications that require a environmentally sealed single power circuit termination, ideally suited for engine compartments, transmission cables and other harsh environment connector applications.
オス/メス = オス端子サイズ = 4適合電線サイズ = 6 AWG結線方法 = 圧着シリーズ = 0460併用可能製品 = DTシリーズコネクタ定格電流 = 100A表面処理:コンタクト = ニッケルコンタクト材質 = 銅合金動作温度 Min = -55℃動作温度 Max = +125℃DTHD Series Connector Contacts. From Amphenol, these DTHD Series Connector Contacts are made from nickel plated copper alloy. The DTHD Connector is suitable for connector applications that require a environmentally sealed single power circuit termination, ideally suited for engine compartments, transmission cables and other harsh environment connector applications.