Female power supply sockets for soldering onto wiresFemale power supply connectors, with solder terminal connectionsAvailable with or without rest contact.
Mini-DIN plugs and sockets for soldering. Straight plugs and sockets with cable gland, for solder connections Miniature connectors per DIN 45321, plug-in, compatible with IEC 60130-9. For signal currents and loads of up to 2 A. Gold-plated contacts.
絶縁体の材質はメーカーによって変更されています。テクニカルリファレンスセクションの製品変更通知を参照してください。. Female power supply sockets for soldering onto wires. Female power supply connectors, with solder terminal connections. Available with or without rest contact.
Mini-DIN plugs and sockets for solderingStraight plugs and sockets with cable gland, for solder connections Miniature connectors per DIN 45321, plug-in, compatible with IEC 60130-9For signal currents and loads of up to 2 AGold-plated contacts.
仕様●極数:8●オス/メス:オス●実装タイプ:ケーブルマウント●コネクタサイズ:ミニチュア●結線方法:はんだ●接続方向:ストレート●定格電流:1A●定格電圧:100 V ac●動作温度 Max:+85℃●コード番号:190-3275アズワン品番65-7547-34