定格出力電流(A)DC18入力電圧(V)定格交流入力電圧:85~264VAC定格入力電流(A)1.9/115VAC、1.2/230VAC定格出力電力(W)90入力周波数(Hz)定格47~63出力電流範囲(A)0~18電圧変動入力電圧変動±0.5%出力電圧可変範囲(V)4.5~5.5(出力電圧許容差±2.0%)リップルノイズ(mVp-p)100定格出力電圧(DC V)5RoHS指令(10物質対応)対応電流変動出力電流変動±1.0%入力電源効率(%)86時間(ms)セットアップ時間:500/230VAC、500/115VAC at full load、立ち上がり時間:30/230VAC、30/115VAC at full load、ホールドアップ時間:55/230VAC、10/115VAC at full load