CSP-3000シリーズMEAN WELL翌々日出荷から7日以内出荷
AC入力180~264VAC。内蔵アクティブPFC機能。内蔵DCファンによる強制空冷。出力電圧/電流はプログラム可能。内蔵リモートオン/オフ制御/補助電源/電源OK信号。保護:短絡/過負荷/過電圧/過熱/ファン障害。
用途工場制御または自動化装置。テストおよび測定装置。レーザー関連機器。UV硬化装置。魚灯。バーンイン機能入力電圧(V)180→264ac、254→370dc形状カバー付出力数1温度(℃)-20~+65定格電力(W)3000幅(mm)177.8実装タイプシャーシマウント奥行(mm)63.5長さ(mm)278パッケージカバー付質量(g)4000RoHS指令(10物質対応)対応
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
着脱工具カナレ電気税込¥5,828~¥5,298~