丸コマンドスイッチ富士電機31日以内出荷
小形コマンドスイッチに待望の薄形が登場。パネルのフラットデザイン化に貢献いたします。・奥行き寸法が表示灯32 mm,表示灯以外は51 mmに統一・金貼り接点とスライド構造により5V,1mAでの使用が可能・高輝度LED 照光品「ぴかりくん」を標準化・3種類(LED・白熱・ネオン)の光源を用意・接点の追加・交換が容易・標準品でUL/CSA規格およびTUV(EN規格)を認証取得・CEマークを表示
タイプΦ16系丸形薄形 照光押しボタンスイッチ寸法【パネル内奥行】標準形径(Φ)【ボタン/フレーム】22フレーム丸形薄形(取付穴Φ18.2)端子構造ハンダ兼タブ操作部形状平形パネル取付方式【締付リング】後締め