仕様●コイル電圧 : 24V ac/dc●接点構成 : DPDT●取り付けタイプ : 基板実装●スイッチング電流 : 5A●極数 : 2●ラッチ : なし●ターミナルタイプ : スルーホール●最大スイッチング電圧 AC : 250V●最大スイッチング電圧 DC : 30V dc●長さ : 28.8mm●コイル抵抗 : 290 (ac)、742 (dc) Ω●コイル電力 : 700mW●高さ : 35.4mm●最大スイッチング電源 AC : 1.2 kVA●RELECO Non Latching RelayThe RELECO C12 series 2-pole PCB mount non-latching relay has a contact configuration of DPDT. It is actuated with a 24VDC/AC coil and 5A switching current. This relay has a test button, LED indicator and mechanical flag indicator. The test button is colour coded and dual function, push to test or lift to latch.Features and BenefitsCoil power is 700mW Robust industrial terminal blades Operating temperature ranges between -20℃ and 60℃CertificationsIP40 ratedRoHS指令(10物質対応)対応
仕様●コイル電圧 : 24V dc●接点構成 : DPDT●取り付けタイプ : 基板実装●スイッチング電流 : 5A●極数 : 2●ラッチ : なし●ターミナルタイプ : 簡易接続●最大スイッチング電圧 AC : 250V ac●最大スイッチング電圧 DC : 250V dc●長さ : 28.8mm●コイル抵抗 : 742 Ω●コイル電力 : 700mW●高さ : 35.4mm●最大スイッチング電源 AC : 1.2 kVA●RELECO Non Latching RelayThe RELECO C12 series 2-pole PCB mount non-latching relay has a contact configuration of DPDT. It is actuated with a 24VDC coil and 5A switching current. This relay has a test button, LED indicator and mechanical flag indicator. The test button is colour coded and dual function, push to test or lift to latch.Features and BenefitsCoil power is 700mW Robust industrial terminal blades Operating temperature ranges between -20℃ and 60℃CertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007RoHS指令(10物質対応)対応