仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS250IP評価:IP67アクチュエータ含む:なし幅:50mmIEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80℃ X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80℃ X. Actuator is not supplied and must be ordered separately. BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soilingRoHS指令(10物質対応)対応
仕様アクセサリタイプ:スペーサ併用:BNS 250シリーズ危険区域認証:ATEXIEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80℃ X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80℃ X. Actuator is not supplied and must be ordered separately. BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soilingRoHS指令(10物質対応)対応
仕様アクセサリタイプ:ねじプラグ併用:EXシリーズ危険区域認証:ATEXIEC 60947-5-1, IEC 61241-1, BG-GS-ET-15. II 3D Ex tD A22 IP67 T90℃ X. Actuator not supplied and must be ordered separately. AZ16, ATEX. Long life - up to 1 million mechanical operations Double insulated 3 cable entries M16 x 1.5 Large wiring compartment High level of contact reliability with low voltages and currents Patented roller system - not sensitive to dirty conditions Slotted holes for adjustment, circular holes for locationRoHS指令(10物質対応)対応
仕様アクセサリタイプ:ケーブルグランド素材:Plasticサイズ:1.5mmコネクタサイズ:M16コネクタ タイプ:配線済み危険区域認証:ATEXIEC 60947-5-1, IEC 61241-1, BG-GS-ET-15. II 3D Ex tD A22 IP67 T90℃ X. Actuator not supplied and must be ordered separately. AZ16, ATEX. Long life - up to 1 million mechanical operations Double insulated 3 cable entries M16 x 1.5 Large wiring compartment High level of contact reliability with low voltages and currents Patented roller system - not sensitive to dirty conditions Slotted holes for adjustment, circular holes for locationRoHS指令(10物質対応)対応