AT-AR4050Sアライドテレシス翌々日出荷
本製品は、次世代ファイアウォールを搭載したUTM&VPNルーターです。IPsecやL2TPv3などのVPN機能やRIP・OSPFなどのルーティング機能のほか、アプリケーションコントロールやWebコントロールをはじめとする次世代ファイアウォールで必要不可欠なセキュリティーエンジンを搭載し、外部からの攻撃や社内からの情報漏洩を防ぎ、安全なインターネット接続環境を構築できます。
質量(kg)1.7適合規格CE・安全規格(UL60950-1、CSA-C 22.2 No.60950-1)・EMI規格(VCCIクラスA)・EU RoHS指令寸法(幅W×奥行D×高さH)(mm)210×220×42.5インターフェースWAN(10/100/1000BASE-T(RJ-45コネクター)×2、SFPスロット×2、バイパスポート(RJ-45コネクター)×2)、LAN(10/100/1000BASE-T(RJ-45コネクター))×8、コンソール(RJ-45コネクター)×1、USB(USB2.0、タイプAA(メス)コネクター、最大給電電流700mA×1)、SDHC(SDHCカードスロット)×1ケーブルUTPカテゴリー3以上(10BASE-T)UTPカテゴリー5以上(100BASE-TX)UTPエンハンスド・カテゴリー5以上(1000BASE-T)動作温度(℃)0~50動作湿度(%)80以下(結露なきこと)保管温度(℃)-20~60通信速度10Mbps/100Mbps/1000MbpsRoHS指令(10物質対応)対応湿度(%)保管時:95以下(結露なきこと)
AT-SPFXBD-LC-13アライドテレシス10日以内出荷
AT-SPFXシリーズは、アライドテレシス社製品のネットワーク製品に装着してアップリンク/ダウンリンクポートとして使用するためのSFPモジュールです。光ファイバーケーブルのタイプ、心数、伝送距離によりハードウェア製品のSFPスロットにどのような組み合わせでも装着できるため、ネットワークの柔軟な構成・拡張ができます。
仕様送信光レベル:-14~-8dBm、受信光レベル:-31~-3dBm寸法MSA準拠によるポート数1適合規格安全規格(UL60950、CSA-C 22.2 No.60950)波長(nm)中心波長:1310保管温湿度範囲温度:-40~85℃、湿度:85%以下(結露なきこと)ケーブルシングルモード光ファイバーケーブル動作温度(℃)0~55動作湿度(%)85以下(結露なきこと)通信速度100MbpsRoHS指令(10物質対応)対応ポートLCコネクタ(100BASE-BX)伝送距離15km許容損失(dB)17
MMC200BD/LC-13アライドテレシス10日以内出荷
本製品は、AT-MMC2000/SP+AT-SPFXBD-LC-13のバンドルパックです。各製品を別々に購入するより安価で購入できます。これは 10/100/1000BASE-Tツイストペアケーブルと光ファイバーケーブル(LCコネクタ)を変換する単体型メディアコンバーターです。光ファイバーケーブルは1心のシングルモードに対応しており、AT-MMC200BD/LC-15と対向で使用することで、100Mbpsイーサネットシステムの接続距離を最長15kmまで延長できます。
仕様アスベスト:非含有、J-Moss:対象外RoHS指令(10物質対応)対応
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります