直流変換器(非絶縁)渡辺電機工業7日以内出荷
応答速度約200ms(0~90%)耐電圧(V/min)AC2000(入出力-電源各端子間)CE-対応品なし
熱電対温度変換器渡辺電機工業当日出荷から31日以内出荷
絶縁抵抗(MΩ)100以上(DC500V)(入力-出力-電源各端子間相互)RoHS指令(10物質対応)対応CE-対応品なし
絶縁変換器(アイソレータ)渡辺電機工業当日出荷から11日以内出荷
取付方式DINレール取付または壁面取付適合規格EN61326-1、EN61010-1、EN IEC 63000、設置カテゴリ:Ⅱ、汚染度:2構造プラグイン(本体部とソケット部で構成)精度(基準)±0.1%fs(23℃にて)ケース色アイボリー色材質(ケース)ABS樹脂、難燃グレードUL94V-0高度(m)(定格)2000以下使用温湿度範囲-5℃~+55℃ 90%RH以下(非結露)保存温度範囲(℃)-10~+60温度特性±0.015%fs/℃絶縁抵抗100MΩ以上(DC500V)(入力-出力-電源各端子間相互)RoHS指令(10物質対応)対応耐電圧(V/min)AC3000(電源-入力/出力端子間)、AC2000(入力-出力端子間)CE-対応品ありアイソレーション適合入力-出力-電源各端子間相互
測温抵抗体温度変換器渡辺電機工業当日出荷から12日以内出荷
機能バーンアウト:上方振切応答速度約50ms(0~90%)RoHS指令(10物質対応)対応CE-対応品なし
ポテンショメータ変換器渡辺電機工業当日出荷から9日以内出荷
絶縁抵抗(MΩ)100以上(DC500V)(入力-出力-電源各端子間相互)RoHS指令(10物質対応)対応
絶縁変換器渡辺電機工業当日出荷から13日以内出荷
ケース色黒色絶縁抵抗(MΩ)100以上(DC500V)(入力-出力-電源各端子間相互)使用温湿度範囲-5℃~+50℃ 90%RH以下(非結露)
高速アイソレータ渡辺電機工業当日出荷から7日以内出荷
RoHS指令(10物質対応)対応耐電圧(V/min)AC3000(電源-入力/出力端子間)、AC2000(入力-出力端子間)CE-対応品あり
ロードセル変換器渡辺電機工業当日出荷から7日以内出荷
絶縁抵抗(MΩ)100以上(DC500V)(入力-出力-電源各端子間相互)絶縁抵抗100MΩ以上(DC500V)(入力-出力-電源各端子間相互)RoHS指令(10物質対応)対応CE-対応品なし
抵抗/直流変換器渡辺電機工業当日出荷から7日以内出荷
応答速度約25ms(0~90%)耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
ディストリビュータ渡辺電機工業当日出荷から8日以内出荷
第1入力信号DC4~20mAケース色黒色絶縁抵抗(MΩ)100以上(DC500V)(入力-出力-電源各端子間相互)使用温湿度範囲-5℃~+50℃ 90%RH以下(非結露)
パルスアイソレータ(絶縁2出力)渡辺電機工業当日出荷から12日以内出荷
仕様結線部位:ベースソケットのM3.5セムスネジ部(締付トルク0.8N・m)質量(g)約200取付方式DINレール取付または壁面取付外形寸法(mm)105(H)×25.6(W)×136.5(D)構造薄形プラグイン(本体部とソケット部で構成)ケース色アイボリー色材質(ケース)耐熱性ABS樹脂(UL94V-0)使用温湿度範囲-5℃~+55℃ 90%RH以下(非結露)入力周波数(Hz)100k(MAX)絶縁抵抗100MΩ以上(DC500V)(入力-第1出力-第2出力-電源各端子間相互)RoHS指令(10物質対応)対応入力波形正弦波または矩形波(DUTY25~75%)耐電圧(V/min)AC2000(入力-第1出力-第2出力-電源各端子間相互)CE-対応品なし
交流電流変換器渡辺電機工業6日以内出荷から12日以内出荷
応答速度約700ms(0~90%)RoHS指令(10物質対応)対応
2出力絶縁変換器(AC)渡辺電機工業(1件のレビュー)6日以内出荷から8日以内出荷
電源電圧(V)AC100~240応答速度約50ms(0~90%)耐電圧(V/min)AC1500(入力-出力-電源各端子間相互)CE-対応品なし
PT変換器(真の実効値形)渡辺電機工業7日以内出荷
応答速度約500ms(0~90%)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
実効値変換器(真の実効値形)渡辺電機工業7日以内出荷
応答速度約500ms(0~90%)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
抵抗温度変換器渡辺電機工業7日以内出荷
機能バーンアウト:上方振切応答速度約25ms(0~90%)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
ディストリビュータ(非絶縁)渡辺電機工業7日以内出荷
RoHS指令(10物質対応)対応第2出力信号DC4~20mAトランミッタ信号DC4~20mA
セレクタ渡辺電機工業7日以内出荷
応答速度約25ms(0~90%)耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
掛算器渡辺電機工業7日以内出荷
応答速度約200ms(0~90%)耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
割算器渡辺電機工業7日以内出荷
応答速度約200ms(0~90%)耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
交流変換器渡辺電機工業7日以内出荷
応答速度約500ms(0~90%)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
平均値演算器渡辺電機工業7日以内出荷
応答速度約25ms(0~90%)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
絶対値演算器渡辺電機工業7日以内出荷
応答速度約25ms(0~90%)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
信号制限変換器(リミッタ)渡辺電機工業7日以内出荷
応答速度約25ms(0~90%)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
タコジェネ変換器渡辺電機工業7日以内出荷
応答速度約500ms(0~90%)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
着脱工具カナレ電気税込¥5,828~¥5,298~