材料 = ビスコース, ウール長さ = 1m幅 = 500mm厚さ = 3mm密度 = 250kg/m3カラー = 白RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
The RS Pro RM1D series expands of DC solid state switching solutions up to 100for supply voltages up to 60 VDC, up to 50for supply voltages of maximum 200 VDC and up to 10for supply voltages of maximum 500 VDC. This new range is suitable for panel mounting or for mounting onheatsink. The switching of the RM1D is controlled byDC voltage in the range ofto 32 V. An LED indicates control voltage presence on the SSR.DC Panel Mount SSR 60VDC 100A 4- 32VDC Control Voltage, with LED indication High switching frequency 1000Hz Clip on IP20 Terminal Cover Self-lifting terminals Isolation inputoutput: 3750 Vrms Operational voltage1 VDC -60 VDC Leakage currentrated voltage: 0.1 mADC Pickup Voltage:VDC Dropout voltage: 1.2 VDC Response Pickup<100 Us Operating Temp-200℃ to 800℃ (-40°F1760°F)
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber
材料 = ビスコース, ウール長さ = 1m幅 = 500mm厚さ = 6mm密度 = 250kg/m3カラー = 白RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
材料 = ビスコース, ウール長さ = 1m幅 = 500mm厚さ = 12.5mm密度 = 250kg/m3カラー = 白RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)