仕様最小負荷電流:0.05 A rms最大負荷電流:82.5 A rms取り付けタイプ:パネルマウント最小負荷電圧:48 V rms最大負荷電圧:530 V rms最小電圧制御:3 V dc最大電圧制御:32 V dcスイッチングタイプ:ゼロクロスターミナルタイプ:ネジ最大ターンオン時間:1/2サイクル寸法:152.4 x 152.4 x 115.8mm高さ:115.8mmPanel Mounting with Heatsink - HS053 Series. 82.5 amp AC output @ 40℃ 3 phase output 3 to 32 Vdc input control voltage Panel mounted UL, CSA, VDE, CE approved SSRs Thermal pad installedRoHS指令(10物質対応)対応