タイプKシリーズ(分電盤協約形サイズ)定格電圧(V)AC100-AC200寸法D(mm)79寸法C(mm)60接続方式表面形JIS規格JIS C 8201-2-2 Ann2動作時間(最大)0.1秒定格インパルス耐電圧(kV)6定格遮断容量(kA)(AC100V)5/2、(AC200V)5/2逆接続不可
寸法A(mm)105(115)寸法B(mm)70定格遮断容量(kA)(AC100V/AC200V)5種別漏電遮断器定格電圧(V)AC100/AC200端子種別線押え方式(圧着端子使用可能)寸法D(mm)67.5寸法C(mm)49接続方式表面形JIS規格JIS C 8222 Ann2過電流引きはずし方式熱動電磁
種類漏電遮断器接続方式表面形名称Kシリーズ(分電盤協約形サイズ)定格インパルス耐電圧(kV)6(Uimp)漏電表示方式有逆接続不可外寸法・高さ(mm)60、79(ハンドル部までの高さ)定格使用電圧(AC V)100~200適合JIS規格JIS C 8201-2-2 Ann2定格遮断容量(kA)(100VAC)【JIS C 8201-2-2(Icu/Ics)】5/2定格遮断容量(kA)(200VAC)【JIS C 8201-2-2(Icu/Ics)】5/2動作時間(s)最大0.1
種別漏電遮断器寸法(mm)H70×W32×D57(ハンドル含む)質量(kg)0.13タイプ小型・OC付寸法A(mm)70端子種別ソルダレス端子方式(当座金付)寸法D(mm)57寸法B(mm)32寸法C(mm)40接続方式表面形JIS規格JIS C 8222 Ann2過電流引きはずし方式熱動逆接続可能フレーム(AF)30
種別警報スイッチ付タイプKシリーズ(分電盤協約形サイズ)定格電圧(V)AC100-AC200寸法D(mm)79寸法C(mm)60接続方式表面形JIS規格JIS C 8201-2-2 Ann2動作時間(最大)0.1秒定格インパルス耐電圧(kV)6定格遮断容量(kA)(AC100V)5/2、(AC200V)5/2定格感度電流(mA)30逆接続不可
極数3P定格使用電圧AC100/200V種別警報スイッチ付寸法D(mm)79寸法B(mm)75寸法C(mm)60JIS規格JIS C 8201-2-1 Ann2、JIS C 8211 Ann2定格インパルス耐電圧(kV)6定格遮断容量(kA)(JIS C 8201-2-1 Ann2)5/2、(JIS C 8211 Ann2)5過電流引きはずし方式熱動電磁逆接続不可素子数2E
定格インパルス耐電圧(kV)6動作時間(最大)0.1秒定格感度電流(mA)30JIS規格JIS C 8201-2-2 Ann2寸法C(mm)60逆接続不可タイプKシリーズ(分電盤協約形サイズ)種別補助スイッチ付定格遮断容量(kA)(AC100V)5/2、(AC200V)5/2定格電圧(V)AC100-AC200接続方式表面形寸法D(mm)79
定格電流(A)30寸法A(mm)70寸法C(mm)40寸法B(mm)32寸法D(mm)57接続可能電線(mm2)(最大)8逆接続可能質量(kg)0.12JIS規格JIS C 8221 Ann2フレーム(AF)30定格遮断容量(kA)(AC100V)0.5/0.5、(AC200V)0.5/0.5定格電圧(V)AC100-AC200極数・素子数2P0E接続方式表面形端子種別ソルダレス端子方式(当座金付)寸法(mm)H70×W32×D57(ハンドル含む)
質量(kg)0.21接続可能電線(mm2)(最大)8動作時間(最大)0.1秒寸法(mm)H80×W90×D57(ハンドル含む)定格電圧(V)AC100/AC200寸法A(mm)80端子種別ソルダレス端子方式(当座金付)寸法D(mm)57寸法B(mm)90寸法C(mm)40接続方式表面形JIS規格JIS C 8222 Ann2過電流引きはずし方式熱動逆接続不可(逆接専用ですので正接続はできません)極数・素子数3P2Eフレーム(AF)30
寸法(mm)H80×W90×D57(ハンドル含む)質量(kg)0.21定格電圧(V)AC100/AC200寸法A(mm)80端子種別ソルダレス端子方式(当座金付)寸法D(mm)57寸法B(mm)90寸法C(mm)40接続方式表面形JIS規格JIS C 8222 Ann2接続可能電線(mm2)(最大)8動作時間(最大)0.1秒過電流引きはずし方式熱動逆接続不可(逆接専用ですので正接続はできません)極数・素子数3P2Eフレーム(AF)30
定格電流(A)30寸法A(mm)80寸法C(mm)40寸法B(mm)90寸法D(mm)57接続可能電線(mm2)(最大)8逆接続可能質量(kg)0.21JIS規格JIS C 8221 Ann2フレーム(AF)30定格遮断容量(kA)(AC100V)0.5/0.5、(AC200V)0.5/0.5定格電圧(V)AC100-AC200極数・素子数3P0E接続方式表面形端子種別ソルダレス端子方式(当座金付)寸法(mm)H80×W90×D57(ハンドル含む)
寸法(mm)H70×W68×D57(ハンドル含む)質量(kg)0.18定格電圧(V)AC100-AC200寸法A(mm)70端子種別ソルダレス端子方式(当座金付)寸法D(mm)57定格電流(A)30寸法B(mm)68寸法C(mm)40接続方式表面形JIS規格JIS C 8221 Ann2接続可能電線(mm2)(最大)8定格遮断容量(kA)(AC100V)0.5/0.5、(AC200V)0.5/0.5逆接続可能極数・素子数2P0Eフレーム(AF)30