UCP2シリーズIDEC(和泉電気)13日以内出荷
仕様●押引位置:L12●回路番号:C2001保護構造IP40(IEC 60529)段数2段接点構成2重遮断スローアクション 1段当り2接点付定格絶縁電圧(V)600ノッチ角度(°)90ノッチ数2保存温度(℃)-40~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100(DC500Vメガにて)使用周囲温度(℃)-20~50(ただし、氷結しないこと)ハンドル色黒接点材質銀接点定格通電電流(A)10適合ハンドルP1操作方式押し回し自動もどし形耐電圧(V/min)充電部と非充電部間:AC2500使用周囲湿度(%RH)45~85(ただし、結露しないこと)機械的寿命(万回)25以上電気的寿命(万回)25以上
ACP2シリーズIDEC(和泉電気)14日以内出荷から18日以内出荷
保護構造IP65段数2段接点構成2重遮断スローアクション 1段当り2接点付定格絶縁電圧(V)600ノッチ角度(°)90保存温度(℃)-40~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100(DC500Vメガにて)使用周囲温度(℃)-20~50(ただし、氷結しないこと)ハンドル色黒接点材質銀接点定格通電電流(A)10適合ハンドルP1操作方式押し回し自動もどし形耐電圧(V/min)充電部と非充電部間:AC2500使用周囲湿度(%RH)45~85(ただし、結露しないこと)機械的寿命(万回)25以上電気的寿命(万回)25以上
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
押しボタンSWIDEC(和泉電気)税込¥2,198¥1,998
押しボタンSWIDEC(和泉電気)税込¥2,198¥1,998
引込計器盤テンパール工業税込¥72,578~¥65,980~
動力分電盤テンパール工業税込¥549,780~¥499,800~