80PLUS GOLD認証電源SUPERFLOWER5日以内出荷
奥行150mmの筐体に140mmの大型ファンを搭載したATX 3.1準拠のフルモジュラー電源です。 電源変換効率90%(115V 50%負荷時)の80PLUS GOLD認証かつ、Cybenetics GOLD認証(115V/230Vともに)により、使用時の排熱を減らし消費電力を節約します。 RTX40シリーズに対応したPCIE5.1 12V-2×6コネクタのケーブルも付属しています。 Nativeの12V-2×6コネクタを装備。Nativeの12V-2×6ケーブルで電源とGPUを接続します。 安定性を確保するため、電圧安定度は0.5%以内を誇ります。 LEADEXシリーズの特徴ともいえる搭載ファンの2モード切り替えができ(常時回転の回転数制御方式「AUTO」モード、そして一定温度になるとファンが回転を始める「ECO」モード)、使用環境に応じて動作音や冷却能力を調節可能です。 OVP(過電圧保護)/OCP(過電流保護)/OPP(過負荷保護)/SCP(短絡回路保護)/UVP(低電圧保護)/OTP(過温度保護)/NLO(無負荷運転保護)/SIP(サージ・突入電流保護)の各種保護回路を搭載しています。
保護機能過電圧保護/過電流保護/過負荷保護/短絡回路保護/低電圧保護/過温度保護/無負荷運転保護/サージ・突入電流保護サイズ(mm)W150×D160×H86効率87~90%/負荷20~100%
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
D3000シリーズ用工具TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))税込¥142,780~¥129,800~
テープスイッチオジデン(大阪自動電機)税込¥20,878¥18,980
テープスイッチオジデン(大阪自動電機)税込¥30,778¥27,980
テープスイッチオジデン(大阪自動電機)税込¥19,778¥17,980
テープスイッチオジデン(大阪自動電機)税込¥16,478¥14,980