RJ45コネクタ搭載東朋テクノロジー当日出荷
端子部は「セルフアップ式」と「ねじアップ式」の2種類から選択できます。
直接取付けと35mm幅DINレール取付けが可能です。
極数10P形式基本:セルアップ式端子台定格電圧(V)125定格電流(A)0.5端子間ピッチ(mm)7.62端子ねじM3×6L適合電線(mm2)最大:1.25絶縁抵抗(MΩ)DC500Vメガにて100以上(対アース間)相対湿度40~85%R.H.締付トルク(N・m)0.5~0.8(圧着端子接続時)動作/保管温度(℃)-20~+75(通電時)/-30~+85(無通電時)取付け方法DINレールまたは直接取付コネクタ搭載:TM11R-3C-88(55)(ヒロセ電機)耐衝撃(m/s2)491(50G)以上耐振動10~55Hz/副振幅:1.5mmRoHS指令(10物質対応)対応耐電圧(V)商用周波:AC2000(60Hz) 1分間(対アース間)
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
超音波センサPEPPERL+FUCHS税込¥52,778~¥47,980~