2芯*0.3平方、電源ケーブル5521DCプラグ 白(2メートル)bitstrong6日以内出荷から7日以内出荷
内容物は電源ケーブル5521DCプラグとなります。全長は2m。電源がDC12Vに対応している機器の電源の延長に使用する事が可能です。 DCプラグオス、プラグメスとなっております。(外径5.5mm、内径2.1mm)
用途防犯・監視カメラのACアダプター、電源用ACアダプターの延長ケーブル色白寸法線材:2芯*0.3平方長さ(m)2規格AWM:20276定格電圧(V)30難燃性VW-1ケーブル外径(Φmm)(太さ)4~5動作温度(℃)≦80プラグ外径(Φmm)5.5プラグ内径(Φmm)2.1
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります