BNC型ストレートプラグDENSAN(デンサン/ジェフコム)当日出荷
7C同軸ケーブル用BNC型プラグ。半田締め付けタイプ。
種類コネクタコンタクト形状オス結線方法はんだ形状ストレート質量(g)29タイプ丸型定格電圧(V)AC250周波数帯域(MHz)0~500絶縁抵抗(MΩ)5000以上接触抵抗(mΩ)3以下適合ケーブル7C-2V、7C-FB、S-7C-FB結合方式バヨネットロック電圧定在波比1.5以下インピーダンス(Ω)75耐電圧(V/min)AC1500コネクタタイプBNC嵌合部形状プラグ
BNC型ストレートプラグ(圧着タイプ)DENSAN(デンサン/ジェフコム)(1件のレビュー)当日出荷
確実な作業が手早くできる圧着式BNCプラグオーディオ設備、テレビ映像機器、監視カメラ等に良く使われるBNC端子電気工事業者がよく使う、5C同軸ケーブルに合わせた日本仕様の端子5C-FV、5C-FBに対応する中心コンタクトが付属
種類コネクタコンタクト形状メス結線方法圧着トラスコ品番366-5232形状ストレートタイプ丸型定格電圧(V)AC250絶縁抵抗(MΩ)5000min接触抵抗(mΩ)3以下適合ケーブル5C-2V、5C-FB、5C-FV適合工具LMJ-SET-A、LMJ-SET-B結合方式バヨネットロックインピーダンス(Ω)75耐電圧(V/min)AC1500周波数帯域(GHz)0~1コネクタタイプBNC嵌合部形状プラグ
BNC型ストレートプラグ(圧着タイプ)DENSAN(デンサン/ジェフコム)当日出荷
確実な作業が手早くできる圧着式BNCプラグオーディオ設備、テレビ映像機器、監視カメラ等に良く使われるBNC端子電気工事業者がよく使う、3C同軸ケーブルに合わせた日本仕様の端子3C-FV、3C-FBに対応する中心コンタクトが付属
種類コネクタコンタクト形状オス結線方法圧着トラスコ品番366-5224形状ストレート質量(g)40タイプ丸型定格電圧(V)AC250絶縁抵抗(MΩ)5000min接触抵抗(mΩ)3以下適合ケーブル3C-2V、3C-FV適合工具LMJ-58、LMJ-SET-A、LMJ-SET-B結合方式バヨネットロックインピーダンス(Ω)75耐電圧(V/min)AC1500周波数帯域(GHz)0~1コネクタタイプBNC嵌合部形状プラグ
BNC型L形プラグ(半田・圧着タイプ)DENSAN(デンサン/ジェフコム)(1件のレビュー)当日出荷
確実な作業が手早くできる圧着式BNCプラグ!オーディオ設備、テレビ映像機器、監視カメラ等に良く使われるBNC端子電気工事業者がよく使う、5C同軸ケーブルに合わせた日本仕様の端子
適合(圧着工具)LMJ-SET-A、LMJ-SET-Bトラスコ品番366-5283定格電圧AC500V耐電圧AC1500V絶縁抵抗(MΩ)1000min接触抵抗(mΩ)3max適合ケーブル5C-2V、 5C-FB、 5C-FVインピーダンス(Ω)75周波数帯域(Hz)0~4G
BNC型L形プラグ(半田・圧着タイプ)DENSAN(デンサン/ジェフコム)当日出荷
確実な作業が手早くできる圧着式BNCプラグ!オーディオ設備、テレビ映像機器、監視カメラ等に良く使われるBNC端子電気工事業者がよく使う、3C同軸ケーブルに合わせた日本仕様の端子
適合(圧着工具)LMJ-58、LMJ-SET-A、LMJ-SET-Bトラスコ品番366-5275定格電圧AC500V耐電圧AC1500V絶縁抵抗(MΩ)1000min接触抵抗(mΩ)3max適合ケーブル3C-2V、 3C-FVインピーダンス(Ω)75周波数帯域(Hz)0~4G
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
押しボタンSWIDEC(和泉電気)税込¥2,198¥1,998
押しボタンSWIDEC(和泉電気)税込¥2,198¥1,998
引込計器盤テンパール工業税込¥72,578~¥65,980~
動力分電盤テンパール工業税込¥549,780~¥499,800~