The Omron 1S series servo motor power cables are compatible to servo motors which are compact and smaller in size .Pre-assembled motor cables length= 1.5 m cable without brake
The Omron 1S series servo motor power cables are compatible to servo motors which are compact and smaller in size .Pre-assembled motor cables length= 10 m cable with brake
The Omron 1S series servo motor power cables are compatible to servo motors which are compact and smaller in size .Pre-assembled motor cables length is 5 m cable without brake
The Omron 1S series servo motor brake cables are compatible to servo motors which are compact and smaller in size .Pre-assembled motor cables length is 5 m cable with brake
The Omron SmartStep 2/G-Series power cable are compatible to servo motors which are compact and smaller in size .Cable servomotor length is 3 m Cable without brake
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 15 m Power cable type
仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:2 kW●長さ:15mアズワン品番65-7273-54
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 10 m Power cable type
仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:0.75 kW●長さ:10mアズワン品番65-7273-14
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Encoder type of cable length is 40 m
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 20 m Power cable type
仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:5 kW●長さ:20mアズワン品番65-7272-94
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Encoder type of cable length is 10 m
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated tor