The Omron servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable type encoder cable length is 15 m
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77
The Omron incremental rotary encoders are IP64 (improved oil-proof construction with sealed bearings) standard encoders, having maximum permissible speed upto 6,000 r/min .These pre wired model encoders are vibration and shock resistant and are made up of aluminium .Incremental model External diameter of 50 mm Resolution of up to 2,000 ppr
仕様●エンコーダー技術:インクリメンタル●パルス/回転:360●最大回転数:6000rpm●電源電圧:24 V dc●コード番号:215-3300アズワン品番65-7273-57
The Omron incremental encoder input units are more precise timing control by synchronizing the position data with the EtherCAT Distributed ClockThey have Synchronous Serial Interface (SSI) to connect external axes to the Sysmac system.I/O system are NX I/O Bus based Type of module is Encoder input Free running, Synchronous, Task period prioritized
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●許容入力:7.5 kW●相数:3●電源電圧:400 V ac●許容電流値:18.0 A●出力周波数:400Hz●併用可能製品:ACモータ●シリーズ:3G3MX2●IP保護等級:IP20●フィールドバス通信タイプ:Profibus●STO:あり●コントロールパネル:あり●全体的な深さ:155mm●コード番号:705-1774アズワン品番65-7336-92
仕様●許容入力:5.5 kW●相数:3●電源電圧:400 V ac●許容電流値:14.8 A●出力周波数:400Hz●併用可能製品:ACモータ●シリーズ:3G3MX2●IP保護等級:IP20●フィールドバス通信タイプ:Profibus●STO:あり●コントロールパネル:あり●全体的な深さ:155mm●コード番号:705-1765アズワン品番65-7281-09
仕様●許容入力:1.5 kW●相数:3●電源電圧:400 V ac●許容電流値:4.8 A●出力周波数:400Hz●併用可能製品:ACモータ●シリーズ:3G3MX2●IP保護等級:IP20●フィールドバス通信タイプ:Profibus●STO:あり●コントロールパネル:あり●全体的な深さ:171mm●コード番号:705-1755アズワン品番65-7337-46