プログラマルコントローラCPM2Cシリーズ CPUユニットomron(オムロン)5日以内出荷から12日以内出荷
制御方式ストアードプログラム方式耐電圧AC2300V 1min(絶縁されている回路間)保存温度(℃)周囲/-20~+75(バッテリ除く)応答時間入力定時数(ON応答時間=OFF応答時間):全入力接点に対して設定可能(1ms/2ms/3ms/5ms/10ms/20ms/40ms/80ms)絶縁抵抗(MΩ)20以上(DC500Vメガによる、絶縁されている回路間)データメモリREAD/WRITE可:2048ワード(DM0000~2047)、DM2000~20221は異常履歴エリアREAD専用:456ワード(DM6144~6599)PCシステム設定:56ワード(DM6600~6655)使用周囲温度(℃)0~55使用周囲湿度10~90%RH(結露のないこと)耐ノイズIEC61000-4-4に準拠 2kV(電源ライン)通信機能ペリフェラルポート:上位リンク、ツールバス、無手順、プロコン接続のいずれかRS-232Cポート:上位リンク、無手順、1:1リンク子局、NTリンク(1:1)のいずれか(※専用の接続ケーブルまたはインターフェースユニットが必要です)突入電流(A)25以下演算処理速度(μs/命令)基本命令(LD命令)/0.64、応用命令(MOV命令)/7.8命令語長:1ステップ/1命令、1~5ワード/1命令種類:基本命令(14種類)、応用命令(105種類 185個)雰囲気使用周囲/腐食性ガスのないこと電圧許容範囲(V)DC20.4~26.4耐振動JIS C0041に準拠 10~57Hz 振幅0.075mm 57~150Hz 加速度9.8m/s2X、Y、Z各方向80分間(掃引時8分×掃引回数10回=合計80分)保持時間(ms)(電源)2以上プログラム機能運転開始時に、END命令なしや命令異常などのチェックを常に行いますプログラミング言語ラダーチャート方式入出力制御方式サイクリックスキャン方式(IORF命令による都度リフレッシュ可)プログラムメモリ容量ユーザープログラム/4096ワード最小パルス幅(μs)入力/50以下(入力割り込み、入力割り込みのカウンタモードと共用)耐衝撃JIS C0041に準拠 147m/s2 X、Y、Z方向に各3回停電保持機能保持リレー(HR)、補助記憶リレー(AR)、カウンタ(CNT)、データメモリ(DM)、ユーザープログラムの内容を保持自己診断機能CPU異常(WDT)、メモリ異常、I/Oバス異常、電池異常保持リレー320点:HR0000~1915(HR00~19CH)一時記憶リレー8点(TR0~7)特殊補助リレー448点:22800~25515(228~255CH)補助記憶リレー384点:AR0000~2315(AR00~23CH)
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
組端子台東洋技研税込¥989~¥899~
組端子台東洋技研税込¥989~¥899~
組端子台東洋技研税込¥989~¥899~