The Omron incremental rotary encoders are IP64 (improved oil-proof construction with sealed bearings) standard encoders, having maximum permissible speed upto 6,000 r/min .These pre wired model encoders are vibration and shock resistant and are made up of aluminium .Incremental model External diameter of 50 mm Resolution of up to 2,000 ppr
仕様●エンコーダー技術:インクリメンタル●パルス/回転:360●最大回転数:6000rpm●電源電圧:24 V dc●コード番号:215-3300アズワン品番65-7273-57
The Omron connector cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 1.5 m terminal block cable
The Omron servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable type encoder cable length is 15 m
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112アズワン品番65-7350-37
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●検出範囲:6 mm●接続方式:ケーブル●電源電圧:10 → 30 V dc●長さ:37.8mm●幅:15mm●最大DC電圧:30V●実装タイプ:非点滅●出力開閉電流:100 mA●材質:ステンレススチール●短絡過負荷保護:あり●コード番号:175-6926アズワン品番65-7361-03
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●検出範囲:20 mm●接続方式:ケーブル●電源電圧:10 → 30 V dc●長さ:77.3mm●幅:29mm●最大DC電圧:30V●実装タイプ:非点滅●出力開閉電流:100 mA●材質:真鍮製●短絡過負荷保護:あり●コード番号:175-6921アズワン品番65-7292-82
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148アズワン品番65-7349-57
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy