仕様●入数:1リール(3000個入り)●静電容量:10μF●電圧:25V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:X5R●許容差:±20%●寸法:2 x 1.25 x 1.25mm●長さ:2mm●奥行き:1.25mm●高さ:1.25mm●シリーズ:GRM●動作温度 Max:+85℃アズワン品番65-7116-88
仕様●入数:1リール(4000個入り)●静電容量:10μF●電圧:25V dc●パッケージ/ケース:0603 (1608M)●実装タイプ:表面実装●温度特性:X5R●許容差:±20%●寸法:1.6 x 0.8 x 1mm●長さ:1.6mm●奥行き:0.8mm●高さ:1mm●シリーズ:GRT●動作温度 Max:+85℃アズワン品番65-7092-87
仕様●入数:1リール(1000個入り)●静電容量:330μF●電圧:2.5V dc●パッケージ/ケース:1210 (3225M)●実装タイプ:表面実装●温度特性:X6S●許容差:±20%●寸法:3.2 x 2.5 x 2.5mm●長さ:3.2mm●奥行き:2.5mm●高さ:2.5mm●シリーズ:GRM●動作温度 Max:+105℃アズワン品番65-7192-73
仕様●入数:1リール(1000個入り)●静電容量:330μF●電圧:2.5V dc●パッケージ/ケース:1210 (3225M)●実装タイプ:表面実装●温度特性:X5R●許容差:±20%●寸法:3.2 x 2.5 x 2.5mm●長さ:3.2mm●奥行き:2.5mm●高さ:2.5mm●シリーズ:GRM●動作温度 Max:+85℃アズワン品番65-7197-89
仕様●入数:1リール(1000個入り)●静電容量:220μF●電圧:2.5V dc●パッケージ/ケース:1210 (3225M)●実装タイプ:表面実装●温度特性:X6S●許容差:±20%●寸法:3.2 x 2.5 x 2.5mm●長さ:3.2mm●奥行き:2.5mm●高さ:2.5mm●シリーズ:GRM●動作温度 Min:-55℃アズワン品番65-7194-90
仕様●入数:1リール(4000個入り)●静電容量:10μF●電圧:25V dc●パッケージ/ケース:0603 (1608M)●実装タイプ:表面実装●温度特性:X5R●許容差:±20%●寸法:1.6 x 0.8 x 0.8mm●長さ:1.6mm●奥行き:0.8mm●高さ:0.8mm●シリーズ:GRM●動作温度 Max:+85℃アズワン品番65-7104-87
仕様●入数:1リール(3000個入り)●静電容量:10μF●電圧:25V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:X7S●許容差:±10%●寸法:2 x 1.25 x 1.25mm●長さ:2mm●奥行き:1.25mm●高さ:1.25mm●シリーズ:GRM●動作温度 Max:+125℃アズワン品番65-6950-60