仕様●入数:1リール(4000個入り)●静電容量:3nF●電圧:50V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:C0G●許容差:±5%●寸法:2 x 1.25 x 0.6mm●長さ:2mm●奥行き:1.25mm●高さ:0.6mm●シリーズ:GRM●動作温度 Max:+125℃アズワン品番65-6949-69
仕様シリーズ = DSS1最大定格電流 = 6A最大定格電圧 = 100 V dc取り付けタイプ = スルーホール動作周波数 = 1MHz終端スタイル = ラジアルパッケージ/ケース = Q55B寸法 = 8.5 x 3.5 x 7.5mm奥行き = 3.5mm高さ = 7.5mm長さ = 8.5mm最大動作温度 = +85℃最小動作温度 = -40℃静電容量 = 1nF3端子フィルタ DSSシリーズ. Murata DSS1 series high performance leaded three terminal capacitor is compact and its three terminal structures enable a high frequency. Wide capacitance variation enables flexible selection for various frequencies. The DSS1 capacitor can be mounted in a 2.54mm pitch. 2.54mmピッチに実装可能な小型3端子コンデンサRoHS指令(10物質対応)対応