ゲートウェイAnywire(エニイワイヤ)31日以内出荷から108日以内出荷
寸法(mm)140×57×54.5消費電流(mA)400
標準/平刃タイプセット品Anywire(エニイワイヤ)8日以内出荷から16日以内出荷
質量(g)160外形寸法(mm)140×57×44表示通信:LED(同期信号により点滅)電源電圧(V)DC24(+15%~-10%)保護等級IP20同期方式フレーム/ビット雰囲気腐食性ガスや可燃性ガスなきこと伝送方法全4重トータルフレーム・サイクリック方式伝送距離(m)62.5kHz:100、31.3kHz:200、15.6kHz:500、7.8kHz:1000
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
組端子台東洋技研税込¥571~¥519~
組端子台東洋技研税込¥1,099~¥999~
電流センサ甲神電機税込¥6,048~¥5,498~
電流センサ甲神電機税込¥2,748~¥2,498~