重力式ファインフィニッシュノズル3M(スリーエム)当日出荷
パフォーマンススプレーガン専用の重力式取替式ノズルです。重力式はPPSシリーズ2.0の塗装カップを取り付けて使用します。ノズルを取替式にすることで洗浄時間と洗浄液の使用量を削減でき、健康や環境への負担も軽減します。
仕様●最大HVLP動作空気圧(圧力):0.2 Mpa/2.0 bar/29 psi●最大HVLP動作空気圧(重力):1.0 Mpa/10 bar/145 psi適合スプレーガン26832空気消費量(L/min)370(13SCFM)最大動作温度(℃)50
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります