The Amphenol Industrial M12 male circular sensor connector has 8 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
The Amphenol Industrial M12 female circular sensor connector has 3 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
The Amphenol Industrial M12 male circular sensor connector has 5 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
The Amphenol Industrial M12 male circular sensor connector has 3 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:IDC●IP保護等級:IP68●定格電流:500.0mA●定格電圧:50.0 V 、60.0 V●接合型:ネジ●シリーズ:MSXS●ポール形式:8P●コード番号:189-1660アズワン品番65-7776-78
The Amphenol Industrial M12 female circular sensor connector has 5 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
The Amphenol Industrial M12 female circular sensor connector has 8 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
The Amphenol Industrial M12 male circular sensor connector has 5 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
The Amphenol Industrial M12 male circular sensor connector has 4 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system