グリーン購入法適合電球の種類LED使用場所屋内外兼用保護等級IP65消費電力(W)(100V/200V)14.3、(240V)14.6電源タイプ電源直結式配光タイプ広角LED寿命(時間)60000(光束維持率80%)平均演色評価数(Ra)80ビームの開き(°)(1/10)146入力電圧100~240V対応周波数50/60Hz共用耐雷サージ15kV(コモンモード)使用温度範囲(℃)-20~+35取付角度:エニーポジション(制限なし)口出線(mm)H05RN-F 1.0mm2×3心(器具外1800)質量(kg)1.3仕様電源ユニット内蔵形付属品F13アーム用補強金具、落下防止ワイヤ同梱