充電式LEDハンディワークライトスリムTAKAGI(高儀)(1件のレビュー)翌々日出荷
スリムタイプで狭い場所や隙間も照らすことが可能1回の充電で約3時間連続点灯することが可能(エリアライト最大点灯時)薄さ約16mmのスリムタイプシーンに合わせて選べる発光色(白色⇔電球色)無段階調光機能付き隙間も照らせるトップライト背面マグネット付き
用途夜間作業や緊急時等の照明にセット内容本体×1、USBケーブル(Type-C)×1、取扱説明書×1質量(g)100電圧(V)3.7温度範囲(℃)【充電】10~35ケーブル長(m)約0.5(付属USBケーブル)全光束(Lm)約50~400入力電圧(V)【充電プラグ】DC5充電時間最大約2時間30分(空→フル充電)色温度(K)【白色点灯時】約6500【電球色点灯時】約3500使用電球白色・電球色LED(交換不可)電池リチウムイオン電池 ※交換不可寿命5年バッテリー容量(Ah)1.2使用環境温度(℃)5~40連続点灯時間エリアライト/約3~8(HIGH~LOW)トップライト/約5時間設置場所屋内・屋外入力電流(A)【充電プラグ】1バッテリー容量(mAh)1200