【レンタル】エアロゾルモニター(パーティクルモニター)神栄テクノロジー翌々日出荷から4日以内出荷
0.5μm以上の浮遊粒子を高感度に安定検出し、清浄度クラス相当値(クラス100相当から100,000相当まで)を10段階表示します。内蔵ヒーターによる気流発生機構により空気を自己吸引しますので、吸引ポンプが不要です。警報表示ならびに出力として10段階のレベル設定可能です。イーサネット対応で、複数台数のネットワーク管理が可能です。発光部は連続通電20,000時間の長寿命設計です。小型、軽量で取り付けが容易です。LANケーブル接続で離れた場所から管理可能
寸法(mm)192×102×37表示Class100相当~Class100,000相当を10段階でレベル表示 100-1,000-2,000-3,000-5,000-10,000-20,000-30,000-50,000-100,000サンプリング方式内蔵ヒーターによる上昇気流により、毎分0.1L相当のサンプリング清浄度Class100相当~Class100,000相当レベル供給電圧(V)DC12±10%(付属ACアダプターまたはターミナルからの電源印加)使用温湿度範囲0~40℃/30~80%RH