定温乾燥器いすゞ製作所5日以内出荷
2~3段積みでの設置が可能な横長ワイドタイプです。別温度での試験を同時に行うことができ、時間とスペースを有効活用できます。吸込ファンを右側面に設けて、棚板や試料の置き方が槽内温度に与える影響を抑え、温度分布を向上させています。
付属品棚板×1質量(kg)38使用温度範囲(℃)60~260電流(A)8方式強制循環式内容積(L)40外寸(mm)855×585×435内寸(mm)400×400×250ヒーター容量(kW)0.7電源(AC V)100温度分布精度±2.0℃(200℃)温度調節精度(℃)±0.1(200℃)