防爆・防滴型転倒検知送信機〔倒れコール〕TAKEX(タケナカエンジニアリング)5日以内出荷
防爆・防滴型※なので、さまざまな現場環境での運用が可能です。装着した人が、設定時間以上倒れた状態を続けると、異常事態とみなして警報音が鳴り、同時に小電力無線信号を自動送信します。(転倒保持タイマー:10秒・30秒・60秒・120秒のいずれか設定可能)押しボタンによる緊急コールもできます。付属のソフトケースを使用することで、ズボンのベルトなどに装着可能です。送信ディレイタイマー機能付きです。(予備警報音鳴動10秒後送信)
適合電池切れ時:点滅、信時:点灯材質ソフトケース:樹脂(透明・ブラック)、体:樹脂(ブラック)質量(g)150タイプ空中線:内蔵型、(警報送信)ディレイタイマー:0(なし)、10秒寸法W112 H70 D23スイッチ操作:非常ボタン、復旧ボタン出力10mW以下角度(°)傾斜検知:鉛直線より60~135音量約90dB/1m機能電池切れ報知機能、定期送信機能、警報音:予備警報音(ピッ、ピッ、ピッ、ピッ)、本警報音(ピリリリ、ピリリリ)周波数帯域(MHz)送信部:426帯(小電力セキュリティシステムの無線局の無線設備)対象ガス爆発等級2、発火度G3防爆構造本質安全防爆(ia)電池寿命対応 マイク:あり(オーディオ範囲約5m)、体:樹脂(ブラック)タイマー設定倒れ検知タイマー検知方式送信機:防爆・防滴型転倒表示灯(赤色LED)送周囲温度(℃)使用可能:-10~+50(結露なきこと)(0以下、あるいは40以上では電池の性能が低下する場合があります) C19電波到達距離(m)100以内(見通し距離)
ナノコードエスコ税込¥2,189¥1,990