仕様●モジュールタイプ:光ファイバコンバータ●出力信号タイプ:電流, 電圧●電源電圧:18 → 30V dc●出力レンジ:0.46 A 、65 V dc 、150V ac●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +60℃●動作温度 Min:-20℃●コード番号:801-8951アズワン品番65-8070-42
Ex i temperature transducer: converts signals from resistance temperature detectors installed in the Ex area and transmits a 0/4 - 20 mA signal to a load in the safe areaFreely programmable3-way isolation, SIL, screw connection, standard configur
Ex i temperature transducer: converts signals from thermocouples installed in Ex areas and mV sources and transmits a 0/4…20 mA signal to a load in the safe areaFreely programmable3-way isolation, screw connection, SIL.Input for thermocouples and
仕様●モジュールタイプ:光ファイバコンバータ●出力信号タイプ:電流, 電圧●電源電圧:18 → 32V dc●出力レンジ:1 A 、42 V ac 、60V dc●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +60℃●動作温度 Min:-20℃●コード番号:801-8958アズワン品番65-8065-18
Temperature transducer: converts signals from thermocouples and mV sources into 0/4…20 mA signalsFreely programmable, 3-way electrical isolation, screw connection, SIL.Input for thermocouples and mV sources 4..20 mA or 20..4 mA output signal range High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) Safe electrical isolation between input, output, and supply High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw connection available
Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signalsFreely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .20 mA or 4 mA .20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available