色ブラック風量調整3段階(ハイパワー/強/弱)寸法(幅W×奥行D×高さH)(mm)最小:約110×130×40/最大:約215×210×40質量(g)本体:約300/専用バッテリー:約140セット内容本体、専用バッテリー、TypeC-TypeCケーブル、USB-TypeCケーブル、落下防止用ストラップ、六角レンチ2個、日本語説明書温度(℃)ハイパワー:外気温より-10~-15、強モード:外気温より-8~-13、弱モード:外気温より-4~-9※外気温35℃で測定時/使用環境により温度が上下します(冷却プレート目安)電源専用バッテリー(リチウムポリマー)、USB給電バッテリー容量(mAh)5800バッテリー電圧(V)3.7駆動時間(時間)専用バッテリー:弱約4/強約3/ハイパワー約2、モバイルバッテリー(10000mAh):弱約7時間15分/強約3.5防水保護等級IPX5首廻り(cm)最小:約37、最大:約50ケーブル長(cm)Type C-Type C ケーブル:約10/USB-TypeC:約120材質本体:ABS、冷却プレート:アルミ使用環境外気温35度以下(推奨)※36度以上の場合冷却プレートの冷えが悪くなったり、本体が温かくなることがあります充電時間(時間)約4落下耐久(m)1.7※メーカー規格にもとづいて実施※無破損・無故障を保証するものではありません保証期間購入日より12カ月