リチウムイオンバッテリー溶接機サンピース8日以内出荷
最大出力170Aさらに小型軽量、本体質量18.2kg急速充電約1時間で満充電ホットスタート機能内蔵(ON/OFF切替付)電撃防止機能内蔵(ON/OFF切替付)定電流定電圧充電方式+BMS搭載過放電検知機能搭載多彩ナエラーコード表示
仕様ホットスタート:出力設定電流に対し10~20%UP適合溶接棒:1.0~4.0質量(kg)18.2寸法(長さL×幅W×高さH)(mm)440×215×375定格出力電流(A)DC170定格出力DC56.8V、最大10A冷却方式強制空冷バッテリーリチウムイオンバッテリーバッテリー電圧(V)52.8定格使用率(%)40電流調整範囲(A)DC10~170定格負荷電圧(V)DC32充電時間(時間)約1無負荷電圧(V)DC52.8充電方式定電流定電圧定格入力交流100V(50Hz/60Hz)600W(630VA)バッテリー容量(Wh)792