AC100V振動ドリルEARTH MAN(2件のレビュー)当日出荷
モード切替:切替スイッチで振動ドリルモード(振動+回転)とドリルモード(回転)の切り替え可能/回転方向切替:正回転・逆回転の切り替え可能/無段変速+回転速度調節ツマミ:スイッチ引き金を引く強さで無段変速・回転速度調節ツマミで最高回転数調節可能/サイドグリップ:360°お好みの位置で固定可能
用途コンクリート・木材・金属・プラスチック等の穴あけに質量(kg)1.7定格電圧(V)AC100コード長さ(m)約1.8無負荷回転数(min-1[r.p.m])0~3000定格電流(A)5.2定格周波数(Hz)50/60定格消費電力(W)500チャック能力(mm)1.5~13使用環境温度(℃)0~40定格時間30分打撃数(min-1)0~48000