デンヨー3日以内出荷
熱損失の少ない高効率発電機と、燃費の良いOHVエンジンの搭載により、ランニングコストはメーカ従来機と比較して約17~18%低減されました。二段積みが可能なので保管スペースが最小限ですみます。
質量(kg)乾燥質量:49整備質量:55エンジン定格出力(kW[PS]/min-1)4.1/3600騒音値(dB(A)/7m)72周波数(Hz)50/60定格電圧(V)溶接用電源:25.2単相交流電源:100定格出力(kW)溶接用電源:3.28エンジン形式ホンダGX200(空冷4サイクルOHV)潤滑油量(L)0.6始動方式リコイル式燃料ガソリンコンセント個数JISコンセント 15A×2個定格出力(kVA)単相交流電源:1.5定格使用率(%)40燃料消費量(L/h)1.07溶接電流(A)6段階切替(40、60、80、100、115、135)寸法(長さL×幅W×高さH)(mm)540×435×465定格電流(A)130適合溶接棒(mm)2.0~3.2燃料タンク容量(L)7トラスコ品番462-5650エンジン総排気量(cm3)196